Skip Content
DOCKLEVELER MECHANICAL 20K 6 X 8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKLEVELER MECHANICAL 20K 6 X 8FT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESRR68-20
  • Mfr. Model # RR68-20
  • UNSPSC # 24101801
  • CATALOGUE PAGE # 1976
  • Shipping Weight 1981.0 lbs

Technical Specs

  • Overall Width 72"
  • Bumper Size 10" x 14" x 4-1/2"
  • Usable Width 72"
  • Item Mechanical Dock Leveler
  • Load Capacity 20,000 lbs.
  • Includes (2) 1014-4.5 Laminated Dock Bumpers
  • Service Height Range 12" Above and Below
  • Lift Mechanism Pull Chain Operation

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List