Skip Content
DOCKBOARD STEEL W/CURBS 72X60 20K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD STEEL W/CURBS 72X60 20K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS20-7260
  • Mfr. Model # TS20-7260
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 647.0 lbs

Product Details

Steel truck dockboard is constructed of high strength steel for long life and recommended for high use docks. Beveled edges on both ends permit smooth entry and exit. Deck is diamond plated for safe, efficient use and positive traction. Welded safety curbs for maximum strength.

Technical Specs

  • Includes Locking Legs and Lever Lift
  • Material Steel
  • Load Capacity 20,000 lbs.
  • Item Steel Truck Dockboard
  • Overall Length 60"
  • Overall Width 72"
  • Thickness 7/16"
  • Usable Width 72"
  • Standards OSHA 1910.30 (a)ANSIMH 30.141
  • Side Rail Height 3"
  • Deck Diamond Tread
  • Service Height Range 10"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List