Skip Content
DOCKBOARD STEEL W/CURBS 72X60 15K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD STEEL W/CURBS 72X60 15K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS15-7260
  • Mfr. Model # TS15-7260
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 552.0 lbs

Product Details

Steel truck dockboard is constructed of high strength steel for long life and recommended for high use docks. Beveled edges on both ends permit smooth entry and exit. Deck is diamond plated for safe, efficient use and positive traction. Welded safety curbs for maximum strength.

Technical Specs

  • Item Steel Truck Dockboard
  • Includes Locking Legs and Lever Lift
  • Material Steel
  • Overall Length 60"
  • Load Capacity 15,000 lbs.
  • Overall Width 72"
  • Standards OSHA 1910.30 (a)ANSIMH 30.114
  • Thickness 3/8"
  • Deck Diamond Tread
  • Side Rail Height 3"
  • Usable Width 72"
  • Service Height Range 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list