Skip Content
DOCKBOARD STEEL W/CURBS 60X48 15K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD STEEL W/CURBS 60X48 15K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS15-6048
  • Mfr. Model # TS15-6048
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 390.0 lbs

Product Details

Steel truck dockboard is constructed of high strength steel for long life and recommended for high use docks. Beveled edges on both ends permit smooth entry and exit. Deck is diamond plated for safe, efficient use and positive traction. Welded safety curbs for maximum strength.

Technical Specs

  • Item Steel Truck Dockboard
  • Load Capacity 15,000 lbs.
  • Includes Locking Legs and Lever Lift
  • Overall Width 66"
  • Material Steel
  • Overall Length 48"
  • Thickness 3/8"
  • Standards OSHA 1910.30 (a)ANSIMH 30.96
  • Usable Width 60"
  • Side Rail Height 3"
  • Service Height Range 7"
  • Deck Diamond Tread

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list