Skip Content
DOCKBOARD STEEL W/CURBS 60X36 10K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD STEEL W/CURBS 60X36 10K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS10-6036
  • Mfr. Model # TS10-6036
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 259.0 lbs

Product Details

Steel truck dockboard is constructed of high strength steel for long life and recommended for high use docks. Beveled edges on both ends permit smooth entry and exit. Deck is diamond plated for safe, efficient use and positive traction. Welded safety curbs for maximum strength.

Technical Specs

  • Item Steel Truck Dockboard
  • Includes Locking Legs and Lever Lift
  • Material Steel
  • Overall Length 36"
  • Load Capacity 10,000 lbs.
  • Overall Width 60"
  • Thickness 5/16"
  • Standards OSHA 1910.30 (a)ANSIMH 30.67
  • Deck Diamond Tread
  • Side Rail Height 3"
  • Usable Width 60"
  • Service Height Range 5"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List