Skip Content
DOCKBOARD STEEL 30000 LB 72 X 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD STEEL 30000 LB 72 X 60

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS30-7260
  • Mfr. Model # TS30-7260
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 833.0 lbs

Technical Specs

  • Includes Locking Legs and Lever Lift
  • Material Steel
  • Item Steel Truck Dockboard
  • Load Capacity 30,000 lbs.
  • Overall Width 72"
  • Overall Length 60"
  • Standards OSHA 1910.30 (a) ANSI MH 30.193
  • Thickness 5/8"
  • Side Rail Height 3"
  • Deck Diamond Tread
  • Usable Width 72"
  • Service Height Range 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list