Skip Content
DOCKBOARD STEEL 30000 LB 66 X 66 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD STEEL 30000 LB 66 X 66

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS30-6666
  • Mfr. Model # TS30-6666
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 957.0 lbs

Technical Specs

  • Includes Locking Legs and Lever Lift
  • Item Steel Truck Dockboard
  • Load Capacity 30,000 lbs.
  • Material Steel
  • Overall Length 66"
  • Standards OSHA 1910.30 (a) ANSI MH 30.186
  • Overall Width 66"
  • Thickness 5/8"
  • Deck Diamond Tread
  • Usable Width 66"
  • Side Rail Height 3"
  • Service Height Range 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list