Skip Content
DOCKBOARD STEEL 30000 LB 66 X 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD STEEL 30000 LB 66 X 60

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS30-6660
  • Mfr. Model # TS30-6660
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 881.0 lbs

Technical Specs

  • Item Steel Truck Dockboard
  • Includes Locking Legs and Lever Lift
  • Material Steel
  • Load Capacity 30,000 lbs.
  • Overall Length 60"
  • Thickness 5/8"
  • Overall Width 66"
  • Deck Diamond Tread
  • Standards OSHA 1910.30 (a) ANSI MH 30.185
  • Side Rail Height 3"
  • Usable Width 66"
  • Service Height Range 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list