Skip Content
DOCKBOARD STEEL 30000 LB 66 X 42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD STEEL 30000 LB 66 X 42

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS30-6642
  • Mfr. Model # TS30-6642
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 642.0 lbs

Technical Specs

  • Includes Locking Legs and Lever Lift
  • Item Steel Truck Dockboard
  • Load Capacity 30,000 lbs.
  • Overall Width 66"
  • Material Steel
  • Overall Length 42"
  • Deck Diamond Tread
  • Thickness 5/8"
  • Standards OSHA 1910.30 (a) ANSI MH 30.182
  • Usable Width 66"
  • Side Rail Height 3"
  • Service Height Range 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list