DOCKBOARD STEEL 30000 LB 66 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCKBOARD STEEL 30000 LB 66 X 36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS30-6636
  • Mfr. Model # TS30-6636
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 554.0 lbs

Technical Specs

  • Includes Locking Legs and Lever Lift
  • Item Steel Truck Dockboard
  • Material Steel
  • Load Capacity 30,000 lbs.
  • Overall Length 36"
  • Overall Width 66"
  • Thickness 5/8"
  • Deck Diamond Tread
  • Standards OSHA 1910.30 (a) ANSI MH 30.181
  • Side Rail Height 3"
  • Usable Width 66"
  • Service Height Range 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list