Skip Content
DOCKBOARD STEEL 30000 LB 66 X 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD STEEL 30000 LB 66 X 30

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS30-6630
  • Mfr. Model # TS30-6630
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 484.0 lbs

Technical Specs

  • Load Capacity 30,000 lbs.
  • Item Steel Truck Dockboard
  • Includes Locking Legs and Lever Lift
  • Material Steel
  • Overall Length 30"
  • Overall Width 66"
  • Standards OSHA 1910.30 (a) ANSI MH 30.180
  • Thickness 5/8"
  • Usable Width 66"
  • Deck Diamond Tread
  • Side Rail Height 3"
  • Service Height Range 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list