DOCKBOARD STEEL 25000 LB 72 X 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCKBOARD STEEL 25000 LB 72 X 60

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS25-7260
  • Mfr. Model # TS25-7260
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 807.0 lbs

Technical Specs

  • Includes Locking Legs and Lever Lift
  • Overall Width 72"
  • Load Capacity 25,000 lbs.
  • Overall Length 60"
  • Material Steel
  • Thickness 1/2"
  • Item Steel Truck Dockboard
  • Standards OSHA 1910.30 (a) ANSI MH 30.166
  • Deck Diamond Tread
  • Side Rail Height 3"
  • Usable Width 72"
  • Service Height Range 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list