!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOCKBOARD STEEL 25000 LB 66 X 54

DOCKBOARD STEEL 25000 LB 66 X 54

VESTIL

DOCKBOARD STEEL 25000 LB 66 X 54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOCKBOARD STEEL 25000 LB 66 X 54

DOCKBOARD STEEL 25000 LB 66 X 54

VESTIL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # VESTS25-6654
  • Mfr. Model # TS25-6654
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 669.0 lbs

Technical Specs

  • Item Steel Truck Dockboard
  • Load Capacity 25,000 lbs.
  • Overall Width 66"
  • Service Height Range 8-1/2"
  • Thickness 1/2"
  • Includes Locking Legs and Lever Lift
  • Material Steel
  • Overall Length 54"
  • Usable Width 66"
  • Deck Diamond Tread
  • Side Rail Height 3"
  • Standards OSHA 1910.30 (a) ANSI MH 30.158

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list