Skip Content
DOCKBOARD STEEL 25000 LB 66 X 42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD STEEL 25000 LB 66 X 42

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS25-6642
  • Mfr. Model # TS25-6642
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 496.0 lbs

Technical Specs

  • Item Steel Truck Dockboard
  • Material Steel
  • Includes Locking Legs and Lever Lift
  • Load Capacity 25,000 lbs.
  • Overall Width 66"
  • Thickness 1/2"
  • Overall Length 42"
  • Service Height Range 6"
  • Usable Width 66"
  • Deck Diamond Tread
  • Side Rail Height 3"
  • Standards OSHA 1910.30 (a) ANSI MH 30.156

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list