Skip Content
DOCKBOARD STEEL 25000 LB 66 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD STEEL 25000 LB 66 X 36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS25-6636
  • Mfr. Model # TS25-6636
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 483.0 lbs

Technical Specs

  • Material Steel
  • Item Steel Truck Dockboard
  • Load Capacity 25,000 lbs.
  • Includes Locking Legs and Lever Lift
  • Overall Width 66"
  • Thickness 1/2"
  • Deck Diamond Tread
  • Overall Length 36"
  • Standards OSHA 1910.30 (a) ANSI MH 30.155
  • Usable Width 66"
  • Service Height Range 5"
  • Side Rail Height 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list