DOCKBOARD STEEL 25000 LB 60 X 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCKBOARD STEEL 25000 LB 60 X 30

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS25-6030
  • Mfr. Model # TS25-6030
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 389.0 lbs

Technical Specs

  • Item Steel Truck Dockboard
  • Includes Locking Legs and Lever Lift
  • Material Steel
  • Overall Length 30"
  • Load Capacity 25,000 lbs.
  • Overall Width 60"
  • Thickness 1/2"
  • Standards OSHA 1910.30 (a) ANSI MH 30.146
  • Deck Diamond Tread
  • Usable Width 60"
  • Side Rail Height 3"
  • Service Height Range 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list