Skip Content
DOCKBOARD STEEL 20000 LB 84 X 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD STEEL 20000 LB 84 X 60

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS20-8460
  • Mfr. Model # TS20-8460
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 730.0 lbs

Technical Specs

  • Material Steel
  • Item Steel Truck Dockboard
  • Includes Locking Legs and Lever Lift
  • Load Capacity 20,000 lbs.
  • Thickness 7/16"
  • Overall Length 60"
  • Deck Diamond Tread
  • Usable Width 84"
  • Overall Width 84"
  • Side Rail Height 3"
  • Standards OSHA 1910.30 (a) ANSI MH 30.145
  • Service Height Range 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list