Skip Content
DOCKBOARD STEEL 20000 LB 72 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD STEEL 20000 LB 72 X 36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS20-7236
  • Mfr. Model # TS20-7236
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 390.0 lbs

Technical Specs

  • Material Steel
  • Item Steel Truck Dockboard
  • Includes Locking Legs and Lever Lift
  • Load Capacity 20,000 lbs.
  • Overall Width 72"
  • Overall Length 36"
  • Thickness 7/16"
  • Deck Diamond Tread
  • Usable Width 72"
  • Side Rail Height 3"
  • Standards OSHA 1910.30 (a) ANSI MH 30.137
  • Service Height Range 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list