Skip Content
DOCKBOARD STEEL 20000 LB 66 X 54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD STEEL 20000 LB 66 X 54

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS20-6654
  • Mfr. Model # TS20-6654
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 566.0 lbs

Technical Specs

  • Includes Locking Legs and Lever Lift
  • Item Steel Truck Dockboard
  • Material Steel
  • Load Capacity 20,000 lbs.
  • Overall Width 66"
  • Overall Length 54"
  • Thickness 7/16"
  • Deck Diamond Tread
  • Usable Width 66"
  • Standards OSHA 1910.30 (a) ANSI MH 30.132
  • Side Rail Height 3"
  • Service Height Range 8-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list