Skip Content
DOCKBOARD STEEL 20000 LB 60 X 54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD STEEL 20000 LB 60 X 54

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS20-6054
  • Mfr. Model # TS20-6054
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 565.0 lbs

Technical Specs

  • Includes Locking Legs and Lever Lift
  • Item Steel Truck Dockboard
  • Material Steel
  • Load Capacity 20,000 lbs.
  • Overall Length 54"
  • Overall Width 60"
  • Thickness 1/2"
  • Standards OSHA 1910.30 (a) ANSI MH 30.124
  • Usable Width 60"
  • Side Rail Height 3"
  • Deck Diamond Tread
  • Service Height Range 8-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list