DOCKBOARD STEEL 15000 LB 72 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCKBOARD STEEL 15000 LB 72 X 36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS15-7236
  • Mfr. Model # TS15-7236
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 347.0 lbs

Technical Specs

  • Includes Locking Legs and Lever Lift
  • Item Steel Truck Dockboard
  • Overall Width 72"
  • Load Capacity 15,000 lbs.
  • Overall Length 36"
  • Thickness 3/8"
  • Material Steel
  • Standards OSHA 1910.30 (a)ANSIMH 30.110
  • Side Rail Height 3"
  • Usable Width 72"
  • Deck Diamond Tread
  • Service Height Range 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list