Skip Content
DOCKBOARD STEEL 15000 LB 72 X 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD STEEL 15000 LB 72 X 30

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS15-7230
  • Mfr. Model # TS15-7230
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 294.0 lbs

Technical Specs

  • Includes Locking Legs and Lever Lift
  • Item Steel Truck Dockboard
  • Material Steel
  • Load Capacity 15,000 lbs.
  • Overall Length 30"
  • Thickness 3/8"
  • Overall Width 72"
  • Standards OSHA 1910.30 (a) ANSI MH 30.109
  • Deck Diamond Tread
  • Usable Width 72"
  • Side Rail Height 3"
  • Service Height Range 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list