DOCKBOARD STEEL 15000 LB 66 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCKBOARD STEEL 15000 LB 66 X 36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS15-6636
  • Mfr. Model # TS15-6636
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 353.0 lbs

Technical Specs

  • Includes Locking Legs and Lever Lift
  • Item Steel Truck Dockboard
  • Material Steel
  • Load Capacity 15,000 lbs.
  • Overall Length 36"
  • Overall Width 66"
  • Thickness 3/8"
  • Deck Diamond Tread
  • Side Rail Height 3"
  • Usable Width 66"
  • Standards OSHA 1910.30 (a) ANSI MH 30.102
  • Service Height Range 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list