Skip Content
DOCKBOARD STEEL 15000 LB 60 X 72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD STEEL 15000 LB 60 X 72

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS15-6072
  • Mfr. Model # TS15-6072
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 601.0 lbs

Technical Specs

  • Includes Locking Legs and Lever Lift
  • Item Steel Truck Dockboard
  • Load Capacity 15,000 lbs.
  • Material Steel
  • Overall Width 60"
  • Overall Length 72"
  • Thickness 3/8"
  • Standards OSHA 1910.30 (a)ANSIMH 30.100
  • Usable Width 60"
  • Deck Diamond Tread
  • Side Rail Height 3"
  • Service Height Range 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list