DOCKBOARD STEEL 10000 LB 72 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCKBOARD STEEL 10000 LB 72 X 36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS10-7236
  • Mfr. Model # TS10-7236
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 300.0 lbs

Technical Specs

  • Includes Locking Legs and Lever Lift
  • Item Steel Truck Dockboard
  • Load Capacity 10,000 lbs.
  • Material Steel
  • Thickness 5/16"
  • Overall Width 72"
  • Deck Diamond Tread
  • Overall Length 36"
  • Standards OSHA 1910.30 (a)ANSIMH 30.83
  • Usable Width 72"
  • Side Rail Height 3"
  • Service Height Range 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list