DOCKBOARD STEEL 10000 LB 66 X 72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCKBOARD STEEL 10000 LB 66 X 72

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS10-6672
  • Mfr. Model # TS10-6672
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 647.0 lbs

Technical Specs

  • Includes Locking Legs and Lever Lift
  • Item Steel Truck Dockboard
  • Material Steel
  • Overall Length 72"
  • Overall Width 66"
  • Load Capacity 10,000 lbs.
  • Thickness 3/8"
  • Standards OSHA 1910.30 (a) ANSI MH 30.81
  • Deck Diamond Tread
  • Usable Width 66"
  • Service Height Range 12"
  • Side Rail Height 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list