DOCKBOARD STEEL 10000 LB 66 X 66 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCKBOARD STEEL 10000 LB 66 X 66

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS10-6666
  • Mfr. Model # TS10-6666
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 585.0 lbs

Technical Specs

  • Includes Locking Legs and Lever Lift
  • Material Steel
  • Load Capacity 10,000 lbs.
  • Item Steel Truck Dockboard
  • Overall Length 66"
  • Overall Width 66"
  • Deck Diamond Tread
  • Thickness 3/8"
  • Usable Width 66"
  • Side Rail Height 3"
  • Standards OSHA 1910.30 (a) ANSI MH 30.80
  • Service Height Range 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list