Skip Content
DOCKBOARD STEEL 10000 LB 60 X 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD STEEL 10000 LB 60 X 60

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS10-6060
  • Mfr. Model # TS10-6060
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 447.0 lbs

Technical Specs

  • Item Steel Truck Dockboard
  • Includes Locking Legs and Lever Lift
  • Overall Width 60"
  • Load Capacity 10,000 lbs.
  • Material Steel
  • Thickness 3/8"
  • Overall Length 60"
  • Deck Diamond Tread
  • Usable Width 60"
  • Standards OSHA 1910.30 (a)ANSIMH 30.71
  • Side Rail Height 3"
  • Service Height Range 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list