Skip Content
DOCKBOARD STEEL 10000 LB 60 X 42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD STEEL 10000 LB 60 X 42

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTS10-6042
  • Mfr. Model # TS10-6042
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 265.0 lbs

Technical Specs

  • Includes Locking Legs and Lever Lift
  • Material Steel
  • Item Steel Truck Dockboard
  • Load Capacity 10,000 lbs.
  • Overall Length 42"
  • Overall Width 60"
  • Thickness 5/16"
  • Standards OSHA 1910.30 (a) ANSI MH 30.68
  • Deck Diamond Tread
  • Usable Width 60"
  • Service Height Range 6"
  • Side Rail Height 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list