DOCKBOARD ALUMINUM MINI 30 X 18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCKBOARD ALUMINUM MINI 30 X 18

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAMD3018
  • Mfr. Model # AMD3018
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 11.0 lbs

Product Details

Aluminum mini dockplates have scale curbs and high door thresholds. Ideal for use with two wheel hand trucks for deliveries. Aluminum construction is lightweight yet durable. Features carrying handles and diamond tread plate surface for better traction.

Technical Specs

  • Includes Carrying Handles
  • Item Aluminum Mini Dockplate
  • Material Aluminum
  • Overall Width 30"
  • Overall Length 18"
  • Load Capacity 600 lbs.
  • Deck Diamond Tread
  • Thickness 1/8"
  • Usable Width 27-1/2"
  • Service Height Range 3" - 6"
  • Standards OSHA Requirements

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list