Skip Content
DOCKBOARD ALUM W/CURBS 60X60 15K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD ALUM W/CURBS 60X60 15K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTAS15-6060
  • Mfr. Model # TAS15-6060
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 204.0 lbs

Product Details

Aluminum truck dockboard with steel safety curbs is designed for portability and safety. Deck is made of tough high strength aluminum tread plate. Edges are beveled for smooth entry and exit. Safety curbs are coated yellow and are constructed of steel with cast tapered ends.Steel legs are bolted on.

Technical Specs

  • Material Aluminum
  • Includes Bolted On Legs
  • Load Capacity 15,000 lbs.
  • Item Aluminum Truck Dockboard with Steel Safety Curb
  • Overall Length 60"
  • Thickness 7/16"
  • Overall Width 60"
  • Standards OSHA 1910.30 (a)ANSIMH 30.53
  • Side Rail Height 3-11/16"
  • Deck High Strength Aluminum Diamond Tread
  • Usable Width 56-1/2"
  • Service Height Range 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list