Skip Content
DOCKBOARD ALUM W/CURBS 60X48 15K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD ALUM W/CURBS 60X48 15K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTAS15-6048
  • Mfr. Model # TAS15-6048
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 146.0 lbs

Product Details

Aluminum truck dockboard with steel safety curbs is designed for portability and safety. Deck is made of tough high strength aluminum tread plate. Edges are beveled for smooth entry and exit. Safety curbs are coated yellow and are constructed of steel with cast tapered ends.Steel legs are bolted on.

Technical Specs

  • Includes Bolted On Legs
  • Material Aluminum
  • Load Capacity 15,000 lbs.
  • Overall Width 60"
  • Overall Length 48"
  • Item Aluminum Truck Dockboard with Steel Safety Curb
  • Standards OSHA 1910.30 (a)ANSIMH 30.52
  • Thickness 3/8"
  • Usable Width 56-1/2"
  • Deck High Strength Aluminum Diamond Tread
  • Side Rail Height 4"
  • Service Height Range 7"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List