Skip Content
DOCKBOARD ALUM CURB72W60L 15K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD ALUM CURB72W60L 15K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA15007260
  • Mfr. Model # BTA15007260
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 305.0 lbs

Product Details

Aluminum fork truck dockboards with aluminum curbs, Feature safety curbs. Positive traction treadplate with beveled entrance and exit lip.

Technical Specs

  • Material Aluminum
  • Includes Locking Legs
  • Load Capacity 15,000 lbs.
  • Item Aluminum Truck Dockboard
  • Overall Length 59-3/4"
  • Overall Width 72"
  • Thickness 1/2"
  • Deck Raised-Diamond Tread
  • Standards OSHA 1910.30 (a)ANSIMH 30.407
  • Side Rail Height 2-5/8"
  • Usable Width 66-1/4"
  • Service Height Range 7" to 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list