Skip Content
DOCKBOARD ALUM CURB72W48L 15K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD ALUM CURB72W48L 15K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA15007248
  • Mfr. Model # BTA15007248
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 212.0 lbs

Product Details

Aluminum fork truck dockboards with aluminum curbs, Feature safety curbs. Positive traction treadplate with beveled entrance and exit lip.

Technical Specs

  • Includes Locking Legs
  • Item Aluminum Truck Dockboard
  • Material Aluminum
  • Load Capacity 15,000 lbs.
  • Thickness 7/16"
  • Overall Width 72"
  • Overall Length 48"
  • Standards OSHA 1910.30 (a)ANSIMH 30.405
  • Deck Raised-Diamond Tread
  • Side Rail Height 2-5/8"
  • Usable Width 65-3/4"
  • Service Height Range 5-1/2" - 7"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List