Skip Content
DOCKBOARD ALUM CURB60W60L 15K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD ALUM CURB60W60L 15K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA15006060
  • Mfr. Model # BTA15006060
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 229.0 lbs

Product Details

Aluminum fork truck dockboards with aluminum curbs, Feature safety curbs. Positive traction treadplate with beveled entrance and exit lip.

Technical Specs

  • Item Aluminum Truck Dockboard
  • Load Capacity 15,000 lbs.
  • Material Aluminum
  • Includes Locking Legs
  • Overall Length 59-3/4"
  • Standards OSHA 1910.30 (a)ANSIMH 30.391
  • Thickness 1/2"
  • Overall Width 60"
  • Usable Width 54-1/4"
  • Deck Raised-Diamond Tread
  • Side Rail Height 2-5/8"
  • Service Height Range 7" to 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list