Skip Content
DOCKBOARD ALUM CURB60W48L 10K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD ALUM CURB60W48L 10K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA10006048
  • Mfr. Model # BTA10006048
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 173.0 lbs

Product Details

Aluminum fork truck dockboards with aluminum curbs, Feature safety curbs. Positive traction treadplate with beveled entrance and exit lip.

Technical Specs

  • Includes Locking Legs
  • Item Aluminum Truck Dockboard
  • Material Aluminum
  • Load Capacity 10,000 lbs.
  • Overall Length 48"
  • Overall Width 60"
  • Thickness 7/16"
  • Standards OSHA 1910.30 (a)ANSIMH 30.251
  • Side Rail Height 2-3/4"
  • Deck Raised-Diamond Tread
  • Service Height Range 5-1/2" - 7"
  • Usable Width 55-3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List