Skip Content
DOCKBOARD ALUM CURB60W36L 15K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOCKBOARD ALUM CURB60W36L 15K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA15006036
  • Mfr. Model # BTA15006036
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 141.0 lbs

Technical Specs

  • Item Aluminum Truck Dockboard
  • Overall Width 60"
  • Overall Length 36"
  • Load Capacity 15,000 lbs.
  • Material Aluminum
  • Includes Locking Legs
  • Thickness 7/16"
  • Standards OSHA 1910.30 (a)ANSIMH 30.387
  • Side Rail Height 2-5/8"
  • Usable Width 53-3/4"
  • Deck Raised-Diamond Tread
  • Service Height Range 4" - 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list