Skip Content
DOCKBOARD ALUM CURB60W36L 10K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD ALUM CURB60W36L 10K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA10006036
  • Mfr. Model # BTA10006036
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 123.0 lbs

Product Details

Aluminum fork truck dockboards with aluminum curbs, Feature safety curbs. Positive traction treadplate with beveled entrance and exit lip.

Technical Specs

  • Includes Locking Legs
  • Item Aluminum Truck Dockboard
  • Material Aluminum
  • Load Capacity 10,000 lbs.
  • Overall Length 36"
  • Overall Width 60"
  • Thickness 3/8"
  • Deck Raised-Diamond Tread
  • Side Rail Height 2-3/4"
  • Usable Width 55-3/4"
  • Service Height Range 4" - 5"
  • Standards OSHA 1910.30 (a)ANSIMH 30.249

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list