!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOCKBOARD ALUM CURB 84 X 48 10K CAP

DOCKBOARD ALUM CURB 84 X 48 10K CAP

VESTIL

DOCKBOARD ALUM CURB 84 X 48 10K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOCKBOARD ALUM CURB 84 X 48 10K CAP

DOCKBOARD ALUM CURB 84 X 48 10K CAP

VESTIL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # VESBTA10008448
  • Mfr. Model # BTA10008448
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 232.0 lbs

Technical Specs

  • Item Aluminum Truck Dockboard
  • Load Capacity 10,000 lbs.
  • Overall Width 84"
  • Service Height Range 5-1/2" - 7"
  • Thickness 7/16"
  • Includes Locking Legs
  • Material Aluminum
  • Overall Length 48"
  • Usable Width 79-1/2"
  • Deck Raised-Diamond Tread
  • Side Rail Height 2-3/4"
  • Standards OSHA 1910.30 (a)ANSIMH 30.285

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list