Skip Content
DOCKBOARD ALUM CURB 84 X 42 11K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD ALUM CURB 84 X 42 11K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA11008442
  • Mfr. Model # BTA11008442
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 248.0 lbs

Technical Specs

  • Includes Locking Legs
  • Material Aluminium
  • Item Aluminium Truck Dockboard
  • Load Capacity 11,000 lbs.
  • Overall Width 84"
  • Deck Raised-Diamond Tread
  • Thickness 7/16"
  • Overall Length 42"
  • Standards OSHA 1910.30 (a) ANSI MH 30.323
  • Usable Width 79-1/2"
  • Service Height Range 5" - 6"
  • Side Rail Height 2-3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List