Skip Content
DOCKBOARD ALUM CURB 84 X 36 20K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOCKBOARD ALUM CURB 84 X 36 20K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA20008436
  • Mfr. Model # BTA20008436
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 244.0 lbs

Technical Specs

  • Includes Locking Legs
  • Load Capacity 20,000 lbs.
  • Item Aluminum Truck Dockboard
  • Material Aluminum
  • Overall Length 36"
  • Thickness 7/16"
  • Overall Width 84"
  • Standards OSHA 1910.30 (a)ANSIMH 30.457
  • Usable Width 77-3/4"
  • Deck Raised-Diamond Tread
  • Side Rail Height 2-5/8"
  • Service Height Range 4" to 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list