Skip Content
DOCKBOARD ALUM CURB 78 X 48 11K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOCKBOARD ALUM CURB 78 X 48 11K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA11007848
  • Mfr. Model # BTA11007848
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 255.0 lbs

Technical Specs

  • Item Aluminum Truck Dockboard
  • Overall Length 48"
  • Includes Locking Legs
  • Overall Width 78"
  • Load Capacity 11,000 lbs.
  • Material Aluminum
  • Thickness 7/16"
  • Side Rail Height 2-3/4"
  • Deck Raised-Diamond Tread
  • Usable Width 73-1/2"
  • Service Height Range 5-1/2" - 7"
  • Standards OSHA 1910.30 (a)ANSIMH 30.317

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list