Skip Content
DOCKBOARD ALUM CURB 78 X 36 5K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOCKBOARD ALUM CURB 78 X 36 5K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA05007836
  • Mfr. Model # BTA05007836
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 164.0 lbs

Technical Specs

  • Item Aluminum Truck Dockboard
  • Includes Locking Legs
  • Material Aluminum
  • Load Capacity 5,000 lbs.
  • Overall Length 36"
  • Overall Width 78"
  • Thickness 5/16"
  • Deck Raised-Diamond Tread
  • Usable Width 73-3/4"
  • Standards OSHA 1910.30 (a)ANSIMH 30.38
  • Service Height Range 4" - 5"
  • Side Rail Height 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list