Skip Content
DOCKBOARD ALUM CURB 78 X 30 11K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOCKBOARD ALUM CURB 78 X 30 11K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA11007830
  • Mfr. Model # BTA11007830
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 164.0 lbs

Technical Specs

  • Includes Locking Legs
  • Item Aluminum Truck Dockboard
  • Load Capacity 11,000 lbs.
  • Material Aluminum
  • Overall Length 30"
  • Standards OSHA 1910.30 (a)ANSIMH 30.314
  • Thickness 7/16"
  • Overall Width 78"
  • Deck Raised-Diamond Tread
  • Usable Width 73-1/2"
  • Side Rail Height 2-3/4"
  • Service Height Range 3" - 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list