Skip Content
DOCKBOARD ALUM CURB 72W48L 8K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD ALUM CURB 72W48L 8K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA08007248
  • Mfr. Model # BTA08007248
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 204.0 lbs

Product Details

Aluminum fork truck dockboards with aluminum curbs, Feature safety curbs. Positive traction treadplate with beveled entrance and exit lip.

Technical Specs

  • Includes Locking Legs
  • Material Aluminum
  • Item Aluminum Truck Dockboard
  • Overall Length 48"
  • Thickness 7/16"
  • Overall Width 72"
  • Load Capacity 8,000 lbs.
  • Deck Raised-Diamond Tread
  • Usable Width 67-1/2"
  • Standards OSHA 1910.30 (a)ANSIMH 30.183
  • Side Rail Height 2-3/4"
  • Service Height Range 5-1/2" - 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list