Skip Content
DOCKBOARD ALUM CURB 72 X 72 6K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DOCKBOARD ALUM CURB 72 X 72 6K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA06007272
  • Mfr. Model # BTA06007272
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 302.0 lbs

Technical Specs

  • Includes Locking Legs
  • Item Aluminum Truck Dockboard
  • Material Aluminum
  • Load Capacity 6,000 lbs.
  • Overall Length 72"
  • Thickness 3/8"
  • Deck Raised-Diamond Tread
  • Standards OSHA 1910.30 (a)ANSIMH 30.87
  • Overall Width 72"
  • Usable Width 67-1/2"
  • Service Height Range 8-1/2" - 12"
  • Side Rail Height 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list