Skip Content
DOCKBOARD ALUM CURB 72 X 66 9K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOCKBOARD ALUM CURB 72 X 66 9K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA09007266
  • Mfr. Model # BTA09007266
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 212.0 lbs

Technical Specs

  • Includes Locking Legs
  • Item Aluminum Truck Dockboard
  • Load Capacity 9,000 lbs.
  • Overall Width 72"
  • Overall Length 66"
  • Material Aluminum
  • Thickness 7/16"
  • Deck Raised-Diamond Tread
  • Usable Width 67-1/2"
  • Standards OSHA 1910.30 (a)ANSIMH 30.226
  • Side Rail Height 2-3/4"
  • Service Height Range 8" - 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list