Skip Content
DOCKBOARD ALUM CURB 72 X 54 15K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOCKBOARD ALUM CURB 72 X 54 15K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA15007254
  • Mfr. Model # BTA15007254
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 233.0 lbs

Technical Specs

  • Item Aluminum Truck Dockboard
  • Load Capacity 15,000 lbs.
  • Includes Locking Legs
  • Material Aluminum
  • Overall Length 54"
  • Deck Raised-Diamond Tread
  • Overall Width 72"
  • Thickness 1/2"
  • Standards OSHA 1910.30 (a)ANSIMH 30.406
  • Usable Width 65-3/4"
  • Side Rail Height 2-5/8"
  • Service Height Range 6" - 8-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list