Skip Content
DOCKBOARD ALUM CURB 72 X 48 7K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOCKBOARD ALUM CURB 72 X 48 7K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA07007248
  • Mfr. Model # BTA07007248
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 163.0 lbs

Technical Specs

  • Includes Locking Legs
  • Item Aluminum Truck Dockboard
  • Material Aluminum
  • Load Capacity 7,000 lbs.
  • Thickness 3/8"
  • Overall Length 48"
  • Usable Width 67-1/2"
  • Overall Width 72"
  • Standards OSHA 1910.30 (a)ANSIMH 30.131
  • Deck Raised-Diamond Tread
  • Side Rail Height 2-3/4"
  • Service Height Range 5-1/2" - 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list