Skip Content
DOCKBOARD ALUM CURB 72 X 48 20K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOCKBOARD ALUM CURB 72 X 48 20K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA20007248
  • Mfr. Model # BTA20007248
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 228.0 lbs

Technical Specs

  • Overall Length 48"
  • Load Capacity 20,000 lbs.
  • Includes Locking Legs
  • Item Aluminum Truck Dockboard
  • Thickness 9/16"
  • Material Aluminum
  • Standards OSHA 1910.30 (a)ANSIMH 30.445
  • Overall Width 72"
  • Side Rail Height 2-5/8"
  • Deck Raised-Diamond Tread
  • Usable Width 65-3/4"
  • Service Height Range 5-1/2" - 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list